Shop All Shackles
Zoro Select
Anchor Shackle, 6,500 lb, Carbon Steel
Mfr # 55AY28
Zoro # G3722757
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 6,500 lb
- Width Between Eyes 1 1/8 in
- Pin Dia. 3/4 in
- Body Size 5/8 in
Product Information
- Brand Zoro Select
- MFR # 55AY28
- Zoro # G3722757
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 1 1/8 in |
Pin Dia. | 3/4 in |
Body Size | 5/8 in |
For Sling Width | 1 1/16 in |
Outside Diameter of Eye | 1 1/2 in |
Inside Length | 2 3/8 in |
Compatible Chain Trade Size | 5/8 in |
Pin Diameter | 3/4 in |
Compatible Rope Diameter | 5/8 in |
Inside Width | 1 5/8 in |
Compatible Sling Width | 1 1/8 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 6,500 lb, Compatible Chain Trade Size 5/8 in, Compatible Rope Diameter 5/8 in, Compatible Sling Width 1 1/8 in, Width Between Eyes 1 1/8 in, Body Material Carbon Steel, Inside Length 2 3/8 in, Inside Width 1 5/8 in, Body Thickness 5/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 3/4 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clearance Bar, 7-3/8"O.D., 96"L, Yellow/Red (HTGRD796YR)
- CAMPBELL CHAIN & FITTINGS 1/8" x 3/4" Repair Link, Steel, Zinc Plated, UPC Tagged (T5950024)
- SERVICE CASTER Rubbermaid Janitor Cleaning Cart Front Casters with Socket, 2PK (RUB-SCC-GR05S410-TPRS-716138-X701-2)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 500 lb (FG450088BEIG)
- ZORO SELECT Anchor Shackle, 19,000 lb, Carbon Steel (55AY14)
- ZORO SELECT Anchor Shackle, 1,500 lb, Alloy Steel (55AX94)
- ZORO SELECT Anchor Shackle, 4,000 lb, Carbon Steel (55AY03)
- ZORO SELECT Anchor Shackle, 27,000 lb. Work Load, PK5 (8064205)
- ZORO SELECT Anchor Shackle, 3,000 lb, Carbon Steel (55AY02)
- ZORO SELECT Anchor Shackle, 2,000 lb, Carbon Steel (55AX92)
- US CARGO CONTROL 1/4" Stainless Steel Screw Pin Anchor Shackle - Import - 0.44 Tons (SPAS14SS)
- Zoro Select Shackles