Shop All Shackles
Zoro Select
Anchor Shackle, 36,000 lb, Alloy Steel
Mfr # 55AY26
Zoro # G4244817
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 36,000 lb
- Width Between Eyes 2 in
- Pin Dia. 1 3/8 in
- Body Size 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # 55AY26
- Zoro # G4244817
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 2 in |
Pin Dia. | 1 3/8 in |
Body Size | 1 1/4 in |
Outside Diameter of Eye | 3 in |
For Sling Width | 2 1/32 in |
Compatible Chain Trade Size | 1 1/4 in |
Compatible Sling Width | 2 in |
Pin Diameter | 1 3/8 in |
Compatible Rope Diameter | 1 1/4 in |
Inside Width | 2 7/8 in |
Inside Length | 4 5/8 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 36,000 lb, Compatible Chain Trade Size 1 1/4 in, Compatible Rope Diameter 1 1/4 in, Compatible Sling Width 2 in, Width Between Eyes 2 in, Body Material Alloy Steel, Inside Length 4 5/8 in, Inside Width 2 7/8 in, Body Thickness 1 1/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1 3/8 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/8 In, L100Ft, WLL2880Lb, 7x19, Steel (2TAF5)
- LIFT-ALL Adj Chain Sling, G100, 3/8X14 ft w/Latch (30006LG10)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS1830X36PY)
- COTTERMAN 11 ft 8 in Fixed Ladder, Steel, 9 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F9W C1)
- ZORO SELECT Anchor Shackle, 17,000 lb, Carbon Steel (55AY31)
- ZORO SELECT Anchor Shackle, 5,200 lb, Alloy Steel (55AX97)
- ZORO SELECT Anchor Shackle, Screw Pin, 7/8" Body Size, For Sling Width: 1 7/16 in (55AY23)
- ZORO SELECT Anchor Shackle, 1,500 lb, Carbon Steel (55AX91)
- ZORO SELECT Anchor Shackle, 13,000 lb, Carbon Steel (55AY30)
- ZORO SELECT 7/8 in. Pin Diameter and 3/4 in. Body Size Screw Pin Anchor Shackle (55AY10)
- CAMPBELL CHAIN & FITTINGS 3/8" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503515)
- Zoro Select Lifting Hardware