Shop All Shackles
Zoro Select
Anchor Shackle, 2,500 lb, Alloy Steel
Mfr # 55AY17
Zoro # G3722714
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 2,500 lb
- Width Between Eyes 1/2 in
- Pin Dia. 3/8 in
- Body Size 5/16 in
Product Information
- Brand Zoro Select
- MFR # 55AY17
- Zoro # G3722714
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 1/2 in |
Pin Dia. | 3/8 in |
Body Size | 5/16 in |
For Sling Width | 17/32 in |
Outside Diameter of Eye | 3/4 in |
Compatible Sling Width | 1/2 in |
Inside Length | 1 1/4 in |
Pin Diameter | 3/8 in |
Compatible Chain Trade Size | 5/16 in |
Inside Width | 7/8 in |
Compatible Rope Diameter | 3/8 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 2,500 lb, Compatible Chain Trade Size 5/16 in, Compatible Rope Diameter 3/8 in, Compatible Sling Width 1/2 in, Width Between Eyes 1/2 in, Body Material Alloy Steel, Inside Length 1 1/4 in, Inside Width 7/8 in, Body Thickness 3/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 3/8 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 126 in H Steel Tilt and Roll Ladder, 9 Steps, 450 lb Load Capacity (KDRF109166)
- HAMILTON Pneumatic Wheel 10X3.40/3.00-5 1Rb (W-10-PR-1)
- TIE DOWN ENGINEERING Tie Down Engineering 59015 Longitudinal Struts for Concrete Systems - 65" (59015)
- VESTIL Lift Master Fork Truck Boom (LM-HRT-6-30)
- ZORO SELECT Anchor Shackle, 14,000 lb, Alloy Steel (55AY34)
- ZORO SELECT Anchor Shackle, 13,000 lb, Carbon Steel (55AY37)
- ZORO SELECT Anchor Shackle, 1,500 lb, Alloy Steel (55AY16)
- ZORO SELECT Anchor Shackle, 9,500 lb, Carbon Steel (55AY29)
- ZORO SELECT Anchor Shackle, 1,500 lb, Carbon Steel (55AX91)
- ZORO SELECT Anchor Shackle, 19,000 lb, Alloy Steel (55AY35)
- CROSBY Anchor Shackle, Carbon Steel, 27,000 lb. (1019622)
- Zoro Select Shackles