Shop All Shackles
Zoro Select
Anchor Shackle, 19,000 lb. Work Load, PK5
Mfr # 8064005
Zoro # G0227768
original price:
$241.08
12% off
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 19,000 lb
- Width Between Eyes 1 3/4 in
- Pin Dia. 1 1/4 in
- Body Size 1 1/8 in
Product Information
- Brand Zoro Select
- MFR # 8064005
- Zoro # G0227768
- UPC # 042228080914
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 1 3/4 in |
Pin Dia. | 1 1/4 in |
Body Size | 1 1/8 in |
Manufacturers Warranty Length | 90 day |
For Sling Width | 2 5/8 in |
Sling Width | 2-5/8" |
Compatible Sling Width | 2 5/8 in |
Inside Length | 4 1/4 in |
Inside Width | 2 5/8 in |
Pin Diameter | 1 1/4 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 19,000 lb, Compatible Chain Trade Size Not Applicable, Compatible Rope Diameter Not Applicable, Compatible Sling Width 2 5/8 in, Width Between Eyes 1 3/4 in, Body Material Alloy Steel, Inside Length 4 1/4 in, Inside Width 2 5/8 in, Body Thickness 1 1/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1 1/4 in, Pin Material Alloy Steel, Pin Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/16" 7 x 7 Cable, Galvanized Wire, 500 Feet per Reel (7000227)
- LIFT-ALL Web Sling, Endless, 3 ft L, 2 in W, Polyester, Yellow (EN1802DX3)
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 13 ft (13906-071)
- SPORTIME STORAGE CART HOOP-N-ROPE KART (112001061)
- ZORO SELECT Anchor Shackle, 1,500 lb, Alloy Steel (55AX94)
- ZORO SELECT Anchor Shackle, 2,000 lb, Carbon Steel (55AY01)
- ZORO SELECT Anchor Shackle, 19,000 lb, Alloy Steel (55AY35)
- ZORO SELECT Anchor Shackle, 50,000 lb. Work Load (8064405)
- ZORO SELECT Anchor Shackle, 24,000 lb. Work Load, PK5 (8064105)
- ZORO SELECT Anchor Shackle, 5,200 lb, Alloy Steel (55AX97)
- CROSBY Shackle, 3/4 in., 14,000 lb., Screw Pin (1017538)
- Zoro Select Shackles