Shop All Shackles
Zoro Select
Anchor Shackle, 19,000 lb, Carbon Steel
Mfr # 55AY14
Zoro # G7386356
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 19,000 lb
- Width Between Eyes 1 7/8 in
- Pin Dia. 1 1/4 in
- Body Size 1 1/8 in
Product Information
- Brand Zoro Select
- MFR # 55AY14
- Zoro # G7386356
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 1 7/8 in |
Pin Dia. | 1 1/4 in |
Body Size | 1 1/8 in |
For Sling Width | 1 13/16 in |
Outside Diameter of Eye | 2 5/8 in |
Inside Width | 2 7/8 in |
Compatible Sling Width | 1 7/8 in |
Compatible Rope Diameter | 1 1/8 in |
Pin Diameter | 1 1/4 in |
Inside Length | 4 1/4 in |
Compatible Chain Trade Size | 1 1/8 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 19,000 lb, Compatible Chain Trade Size 1 1/8 in, Compatible Rope Diameter 1 1/8 in, Compatible Sling Width 1 7/8 in, Width Between Eyes 1 7/8 in, Body Material Carbon Steel, Inside Length 4 1/4 in, Inside Width 2 7/8 in, Body Thickness 1 1/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 1 1/4 in, Pin Material Alloy Steel, Pin Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Perm Truck, 6 Bu, Green, Wood Base (R06-EEW-PMA-3UNN)
- ZICO Cylinder Bracket, Steel, 6 to 7 in. Dia (FH-6)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 in Hook Opening (LB015-10-SYH)
- DC CARGO 3/8in Grade 70 Chain And Ratchet Binder Kit (38CK)
- ZORO SELECT Anchor Shackle, 6,500 lb, Carbon Steel (55AY04)
- ZORO SELECT Anchor Shackle, 2,000 lb, Carbon Steel (55AX92)
- ZORO SELECT Anchor Shackle, Screw Pin, 7/8" Body Size, For Sling Width: 1 7/16 in (55AY23)
- ZORO SELECT Anchor Shackle, 13,000 lb, Carbon Steel (55AY30)
- ZORO SELECT Anchor Shackle, Screw Pin, 1-3/4" Body Sz (55AX89)
- ZORO SELECT Anchor Shackle, 13,000 lb, Carbon Steel (55AY11)
- CROSBY Anchor Shackle, 3/4" Body Sz, Galvanized (1018133)
- Zoro Select Shackles