Shop All Shackles
Zoro Select
Anchor Shackle, 19,000 lb, Alloy Steel
Mfr # 55AY35
Zoro # G4244808
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 19,000 lb
- Width Between Eyes 1 3/4 in
- Pin Dia. 1 in
- Body Size 7/8 in
Product Information
- Brand Zoro Select
- MFR # 55AY35
- Zoro # G4244808
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 1 3/4 in |
Pin Dia. | 1 in |
Body Size | 7/8 in |
For Sling Width | 1 11/16 in |
Outside Diameter of Eye | 2 3/32 in |
Compatible Sling Width | 1 3/4 in |
Pin Diameter | 1 in |
Compatible Chain Trade Size | 7/8 in |
Compatible Rope Diameter | 7/8 in |
Inside Width | 2 1/4 in |
Inside Length | 3 3/8 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 19,000 lb, Compatible Chain Trade Size 7/8 in, Compatible Rope Diameter 7/8 in, Compatible Sling Width 1 3/4 in, Width Between Eyes 1 3/4 in, Body Material Alloy Steel, Inside Length 3 3/8 in, Inside Width 2 1/4 in, Body Thickness 7/8 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Bolt and Nut, Pin Diameter 1 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 500 lb. (P01102BK)
- LIFT-ALL Web Sling, Flat Eye and Eye, 14 ft L, 3 in W, Polyester, Yellow (EE2803DFX14)
- ZORO SELECT Caster Wheel, 650 lb., 5 D x 2 In. (2RZD6)
- VESTIL Drum Adapter - Steel Saddle (FDC-30)
- ZORO SELECT Anchor Shackle, 9,500 lb, Carbon Steel (55AY29)
- ZORO SELECT Anchor Shackle, Bolt type, 1/2" Body Size, Pin Dia.: 5/8 in (55AY27)
- ZORO SELECT Anchor Shackle, 68,000 lb. Work Load (8059403)
- ZORO SELECT Anchor Shackle, 1,000 lb, Carbon Steel (55AY05)
- ZORO SELECT 7/8 in. Pin Diameter and 3/4 in. Body Size Screw Pin Anchor Shackle (55AY10)
- ZORO SELECT Anchor Shackle, 36,000 lb, Alloy Steel (55AY26)
- CAMPBELL CHAIN & FITTINGS 3/8" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5724615)
- Zoro Select Lifting Hardware