Shop All Shackles
Zoro Select
Anchor Shackle, 1,000 lb, Carbon Steel
Mfr # 55AX98
Zoro # G3723362
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Screw
- Working Load Limit 1,000 lb
- Width Between Eyes 3/8 in
- Pin Dia. 5/16 in
- Body Size 1/4 in
Product Information
- Brand Zoro Select
- MFR # 55AX98
- Zoro # G3723362
- Country of Origin China
- Category Shackles
Dimensions
Width Between Eyes | 3/8 in |
Pin Dia. | 5/16 in |
Body Size | 1/4 in |
Outside Diameter of Eye | 5/8 in |
For Sling Width | 1/2 in |
Inside Length | 1 1/8 in |
Inside Width | 1/2 in |
Compatible Sling Width | 1/2 in |
Compatible Rope Diameter | 1/4 in |
Compatible Chain Trade Size | 1/4 in |
Pin Diameter | 3/8 in |
Description
Anchor Shackle, Shackle Type Anchor Shackle, Lifting Capability For Lifting, Working Load Limit 1,000 lb, Compatible Chain Trade Size 1/4 in, Compatible Rope Diameter 1/4 in, Compatible Sling Width 1/2 in, Width Between Eyes 3/8 in, Body Material Carbon Steel, Inside Length 1 1/8 in, Inside Width 1/2 in, Body Thickness 1/4 in, Body Color Silver, Body Finish Galvanized, Pin Type Removable Screw Pin, Pin Diameter 3/8 in, Pin Material Alloy Steel, Pin Color Silver, Pin Finish Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Dust Containment Pole, Silver, 16 ft.H, PK2 (54736)
- ZORO SELECT Caster Wheel, TPR, 5 in., 375 lb., Gray (5VT80)
- LIFT-ALL Web Sling, Endless, 6 ft L, 2 in W, Polyester, Yellow (EN2602DX6)
- BALLYMORE 112 in H Steel Cantilever Rolling Ladder, 7 Steps, 300 lb Load Capacity (CL-7-28)
- ZORO SELECT Anchor Shackle, 1,500 lb, Carbon Steel (55AY06)
- ZORO SELECT Anchor Shackle, 5,200 lb, Alloy Steel (55AX97)
- ZORO SELECT Anchor Shackle, 36,000 lb, Alloy Steel (55AY26)
- ZORO SELECT Anchor Shackle, Screw Pin, 3/4" Body Size, Finish: Hot Galvanized (55AY22)
- ZORO SELECT Anchor Shackle, 6,600 lb, Alloy Steel (55AY32)
- ZORO SELECT Anchor Shackle, 50,000 lb. Work Load (8064405)
- RONSTAN D Shackle, Screw Pin, 310 lb., dia. 1/8 In. (RF1851)
- Zoro Select Lifting Hardware