Shop All Thread Cutting & Forming Screws
Zoro Select
Anchor Screws, 12-24x1/2, Phil FL, PK8000, Zinc Plated Phillips Head 8000 PK
Mfr # 12081PU
Zoro # G7596305
product price: $420.99
/pk 8000, $0.05/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Head Type Phillips
- Finish Zinc Plated
- Anchor Material Steel
- Anchor Size 12-24 x 1/2 in
Product Information
- Brand Zoro Select
- MFR # 12081PU
- Zoro # G7596305
- Country of Origin United States
- Category Thread Cutting & Forming Screws
Dimensions
Anchor Size | 12-24 x 1/2 in |
Details
Head Type | Phillips |
Finish | Zinc Plated |
Item | Anchor Screws,12-24x1/2,Phil FL,PK8000 |
Anchor Material | Steel |
Drive Type | Phillips |
Description
12-24X1/2 Phillips Flat Undercut Thread Cutting Screw Type 1 Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55411.062.0002)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 10 PK (50579)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Steel, Black Oxide Finish, 100 PK (M37200.080.0001)
- ZORO SELECT Hex Nut, M10-1.50, A4 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M55080.100.0001)
- ZORO SELECT Thread Cutting Screw, M5-0.80 x 8 mm, Plain Stainless Steel Pan Head Phillips Drive, 1500 PK (M58RZP188)
- ZORO SELECT Thread Cutting Screw, 1/4" x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 25 PK (PPTCIF02500500-025P)
- ZORO SELECT Thread Cutting Screw, M6 x 10 mm, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (M67010.060.0010)
- ZORO SELECT Thread Cutting Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U67021.016.0050)
- ZORO SELECT Thread Cutting Screw, M4-0.70 x 8 mm, Plain Stainless Steel Flat Head Torx Drive, 3500 PK (M48RTF188)
- ZORO SELECT Thread Forming Screw, #10-16 x 2 in, Zinc Plated Steel Pan Head Square Drive, 1000 PK (1032ABQP)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 600 PK (3724FTP)
- Zoro Select Thread Cutting & Forming Screws