Shop All Ratchet Tie Downs
Zoro Select
Anchor Ring, Surface, PK12
Mfr # 4HXF1
Zoro # G1686422
product price: $37.29
/pk 12, $3.11/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Working Load Limit 400 lb
- Material Steel
- Color Silver
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 4HXF1
- Zoro # G1686422
- UPC # 190735511022
- Country of Origin Multiple
- Category Ratchet Tie Downs
Dimensions
Ring Dia. | 1/4 in |
Overall Length | 4 in |
Overall Width | 4 in |
Ring Inner Diameter | 1/4 in |
Details
Item | Anchor Ring |
Mounting Style | Surface |
Working Load Limit | 400 lb |
Material | Steel |
Color | Silver |
Finish | Zinc Plated |
Ring Thickness | 1/4 in |
Anchor Movement Type | Pivot |
Ring Type | D-Ring |
Description
Anchor Ring, Product Type Recessed Ring, Number of Mounting Holes Not Applicable, Compatible Strap Width - Minimum Not Applicable, Anchor Movement Type Pivot, Working Load Limit 400 lb, Material Steel, Overall Width 4 in, Overall Depth Not Applicable, Overall Length 4 in, Mounting Type Weld-On, Ring Type D-Ring, Compatible Strap Width - Maximum Not Applicable, Mounting Hole Diameter Not Applicable, Ring Thickness 1/4 in, Ring Inner Diameter 1/4 in, Finish Zinc Plated, Color Silver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 42BF (SG42)
- CASTERHQ 1 Piece, 1/2"x2-7/8" Zerk AXLE And NUT, Caster Hardware, Heavy (AZ50-288)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb (LG1832BRK)
- CROSBY Swivel Hook, Alloy Steel, 6000 lb., Gold (1048834)
- ZORO SELECT Cargo Strap, Ratchet, 12ft x 1-1/4In, PK2 (32J628)
- ZORO SELECT Tie Down Strap, Flat-Hook, Yellow (55ET64)
- ZORO SELECT Tie-Down Strap, Ratchet, 15ftx1-1/2In, 1333 (2VKP6)
- ZORO SELECT Anchor Ring, Recessed (B801AK)
- ZORO SELECT Tie-Down Strap, Ratchet, 30ftx2In, 3333lb (2VKP9)
- ZORO SELECT Anchor Ring, Weld-On, PK10 (5JDU9)
- DC CARGO 5/16in Grade 70 Chain And Ratchet Binder Kit (516CK-4)
- Zoro Select Tie Downs