Shop All Landscape Edging
Zoro Select
Anchor Pins, Steel, 6 in. x 1 in., PK500
Mfr # 31NG29
Zoro # G9193852
product price: $50.15
/pk 500, $0.10/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Thickness 11 ga
- For Use With Fabrics
- Size 6 in x 1 in
Product Information
- Brand Zoro Select
- MFR # 31NG29
- Zoro # G9193852
- UPC # 190735810996
- Country of Origin China
- Category Landscape Edging
Dimensions
Size | 6 in x 1 in |
Overall Length | 6 in |
Overall Width | 1 in |
Details
Item | Anchor Pins |
Material | Steel |
Color | Gray |
Thickness | 11 ga |
For Use With | Fabrics |
Compatible Product Type | Fabrics |
Product Type | Anchor Pin |
Description
Anchor Pins, Product Type Anchor Pin, Overall Length 6 in, Overall Width 1 in, Material Steel, Color Gray, Thickness 11 ga, Compatible Product Type Fabrics, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Chain Saw Case, Use With Echo Chain Saws (99988801211)
- ARNOLD Primer Bulb , 3PK (490-239-0001)
- FELDMANN ENGINEERING & MANUFACTURING CO Replacement Tines for TurfVent 32" Aerators (3190)
- KOHLER Breather Reed (24 402 06-S)
- ZORO SELECT Composite Landscape Spike, 8 In., PK200 (SCOMO8-200-024)
- ZORO SELECT Paver/Landscape Edging, 80 In, Black, PK32 (BAR6732)
- ZORO SELECT Sod Anchor Pin, Steel, 6 in. x 1 in., PK75 (31NG31)
- ZORO SELECT Paver/Landscape Edging, 6 Ft 8 In, Black (BAR67)
- ZORO SELECT Paver Edging, 60 ft., Black, Plastic (1262-60C)
- ZORO SELECT Paver and Landscape Edging, 160 ft., Black (3100-20-8)
- NATURE SPRING Nature Spring Stone Look Fence Landscaping Edging (765585YQJ)
- Zoro Select Landscape Edging