Shop All Door Bolt Locks
Zoro Select
Anchor Bolt, Brass Plated, 1-1/2" L
Mfr # 19-1145PB
Zoro # G6281289
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Holes per Leaf 2
- Length 1 1/2 in
- Throw Size 1 11/32 in
- Hardware Included
- Bolt Length 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # 19-1145PB
- Zoro # G6281289
- Country of Origin China
- Category Door Bolt Locks
Dimensions
Length | 1 1/2 in |
Throw Size | 1 11/32 in |
Bolt Length | 1 1/2 in |
Height | 1 1/2 in |
Width | 1 1/2 in |
Bolt Head Dia. | 1/4 in |
Details
Item | Security Anchor Bolt |
Finish | Brass |
Holes per Leaf | 2 |
Hardware | Included |
Material | Steel |
For Use With | Access Control Doors |
Operation Type | Surface Strike |
Description
Security Anchor Bolt, Operation Type Surface Strike, Brass Finish, Material Steel, Length 1 1/2 in, Width 1 1/2 in, Height 1 1/2 in, Bolt Length 1 1/2 in, Bolt Head Dia. 1/4 in, Throw Size 1 11/32 in, Holes per Leaf 2, Hardware Included, For Use With Access Control Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 270° Partial Wrap for 3/4" Framex3/4" Door, Inset Flush, "A" Style Minaret Tip Hinge-Antique Brass (0148AB)
- TRIM-LOK Edge Trim, Alum Clip, 0.33 In W, 100 Ft (100B3X5/32-100)
- PREMIER LOCK Decorative Entry Door Lever Lock Set, Polished Brass (LEV05X)
- JACKSON Satin Aluminum Base Cover Plate Package for 1295 Rim Panic Exit Device (302654628)
- ZORO SELECT Bolt, Surface (4JG72)
- ZORO SELECT Bolt, Spring, 6 In (4PE78)
- ZORO SELECT Bolt, Flush, 6 In Height (4JG68)
- ZORO SELECT Bolt, Foot, 6 In L (4PE10)
- ZORO SELECT Slide Bolt, Steel, L 3 7/16 In (1XMP7)
- IVES Satin Bronze Bolt FB41P10 (FB.10093)
- OMNIA Cremone Bolt Set Bright Brass (432CR.1)
- Zoro Select Door Guards and Bolts