Shop All Panel Mount Thermometers
Zoro Select
Analog Panel Mt Thermometer, 30 to 240 F, Tube Length: 60 in
Mfr # 12U637
Zoro # G4255815
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Medium Vapor Actuated
- Dial Size 3 1/2 in
- Sensor Length 1.87 in
- Sensor Dia. 0.437 in
- Tube Length 60 in
Product Information
- Brand Zoro Select
- MFR # 12U637
- Zoro # G4255815
- UPC # 190735385784
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Dial Size | 3 1/2 in |
Sensor Length | 1.87 in |
Sensor Dia. | 0.437 in |
Tube Length | 60 in |
Probe Diameter | 0.4 in |
Probe Length | 2 in |
Dial Diameter | 3.5 in |
Cable Length | 5 ft |
Flange Outside Diameter | 4.7 in |
Thread Size | 1/2 in |
Mounting Hole Diameter | 0.2 in |
Description
Analog Panel Mount Thermometer, 30 Degrees to 240 Degrees F, 3.5 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 5 ft Cable, Vapor-Actuated, 304 Stainless Steel Housing with Polycarbonate Lens, Cable Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 0 to 200, 1 Day, PK100 (BN 24001660-114)
- TEL-TRU 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 250 Degrees C (3JPF4)
- RED LION CONTROLS Digital Panel Meters, LCD, CUB4V (CUB4V020)
- JED POOL TOOLS Tools Pool Thermometer (20-206-D)
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (12U618)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U621)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300 F (12U652)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300F (12U662)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U646)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (13G216)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U641)
- Zoro Select Panel Mount Thermometers