Shop All Panel Mount Thermometers
Zoro Select
Analog Panel Mt Thermometer, 30 to 180F
Mfr # 12U621
Zoro # G4255657
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Medium Vapor Actuated
- Sensor Length 1.87 in
- Dial Size 3 1/2 in
- Sensor Dia. 0.437 in
- Tube Length 120 in
Product Information
- Brand Zoro Select
- MFR # 12U621
- Zoro # G4255657
- UPC # 190735385623
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Sensor Length | 1.87 in |
Dial Size | 3 1/2 in |
Sensor Dia. | 0.437 in |
Tube Length | 120 in |
Thread Size | 1/2 in |
Flange Outside Diameter | 4.9 in |
Dial Diameter | 3.5 in |
Probe Diameter | 0.4 in |
Probe Length | 2 in |
Mounting Hole Diameter | 0.2 in |
Cable Length | 10 ft |
Description
Analog Panel Mount Thermometer, 30 Degrees to 180 Degrees F, 3.5 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 10 ft Cable, Vapor-Actuated, 304 Stainless Steel Housing with Polycarbonate Lens, Cable Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Infrared Thermometer, LCD, -58 Degrees to 2282 Degrees F, Dual Laser Sighting (54TZ32)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM224LF)
- TRANSFORMING TECHNOLOGIES AC Ionizing Gun (BFNG10)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L100#)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300F (12U657)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U604)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U665)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (13G235)
- ZORO SELECT Analog Panel Mt Thermometer, 40 to 240F, Dial Size: 2 in (1EPE5)
- ZORO SELECT Digital Panel Mount, NTC, -40 to 120, Height: 2 in (1EPF3)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U612)
- Zoro Select Panel Mount Thermometers