Shop All Panel Mount Thermometers
Zoro Select
Analog Panel Mt Thermometer, 0 to 160F
Mfr # 13G235
Zoro # G4255921
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Medium Vapor Actuated
- Sensor Length 1.87 in
- Dial Size 3 1/2 in
- Sensor Dia. 0.437 in
- Tube Length 60 in
Product Information
- Brand Zoro Select
- MFR # 13G235
- Zoro # G4255921
- UPC # 190735387214
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Sensor Length | 1.87 in |
Dial Size | 3 1/2 in |
Sensor Dia. | 0.437 in |
Tube Length | 60 in |
Dial Diameter | 3.5 in |
Probe Diameter | 0.4 in |
Cable Length | 5 ft |
Probe Length | 2 in |
Mounting Hole Diameter | 0.2 in |
Thread Size | 1/2 in |
Flange Outside Diameter | 4.7 in |
Description
Analog Panel Mount Thermometer, 0 Degrees to 160 Degrees F, 3.5 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 5 ft Cable, Vapor-Actuated, 304 Stainless Steel Housing with Polycarbonate Lens, Cable Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Optical Comparator Hood Extension Mv-14 (MV-14-HOOD)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Lm 300 psi/Kpa (PFQ124)
- AT-A-GLANCE Repair Kit, For Krueger K Level Gauges (K-Kit)
- GENERAL TOOLS Gas Pressure Test Kit, 0-15 In. H20 (GPK015)
- ZORO SELECT Analog Panel Mt Thermometer, 40 to 240F (1EPE8)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 60F (1EPE6)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300F (13G218)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U612)
- ZORO SELECT Digital Panel Mount, NTC, -58 to 158, Sensor Dia.: 1 1/4 in (13E395)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U627)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 120F, Dial Size: 2 1/2 in (1EPF1)
- Zoro Select Panel Mount Thermometers