Shop All Panel Mount Thermometers
Zoro Select
Analog Panel Mt Thermometer, 0 to 160F
Mfr # 12U625
Zoro # G4255693
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sensing Medium Vapor Actuated
- Sensor Length 1.87 in
- Dial Size 3 1/2 in
- Sensor Dia. 0.437 in
- Tube Length 60 in
Product Information
- Brand Zoro Select
- MFR # 12U625
- Zoro # G4255693
- UPC # 190735385661
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Sensor Length | 1.87 in |
Dial Size | 3 1/2 in |
Sensor Dia. | 0.437 in |
Tube Length | 60 in |
Probe Length | 2 in |
Thread Size | 1/2 in |
Flange Outside Diameter | 4.3 in |
Dial Diameter | 3.5 in |
Cable Length | 5 ft |
Probe Diameter | 0.4 in |
Description
Analog Panel Mount Thermometer, 0 Degrees to 160 Degrees F, 3.5 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 5 ft Cable, Vapor-Actuated, 304 Stainless Steel Housing with Polycarbonate Lens, Cable Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Combustion Analyzer, Residential, Printer (0563 3110)
- VIVIDIA IR Thermal Imaging Camera, Resolution 160x120, -4~842°F, 2.8" Display (HT 04D)
- DWYER INSTRUMENTS Dwyer Flow Sensor Ds-300-2 (DS-300-2)
- MEGGER Cable Height Meter, 6 Lines 10 to 75 feet (659600E)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (13G230)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160 F (12U635)
- ZORO SELECT Analog Panel Mt Thermometer, 40 to 240F, Dial Size: 2 in (1EPE5)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 60F (1EPE7)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U664)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U612)
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (12U623)
- Zoro Select Panel Mount Thermometers