Shop All Panel Mount Thermometers
Zoro Select
Analog Panel Mt Thermometer, 0 to 100F
Mfr # 12U614
Zoro # G4255587
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Medium Vapor Actuated
- Sensor Length 1.87 in
- Dial Size 3 1/2 in
- Sensor Dia. 0.437 in
- Tube Length 60 in
Product Information
- Brand Zoro Select
- MFR # 12U614
- Zoro # G4255587
- UPC # 190735385555
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Sensor Length | 1.87 in |
Dial Size | 3 1/2 in |
Sensor Dia. | 0.437 in |
Tube Length | 60 in |
Flange Outside Diameter | 4.9 in |
Mounting Hole Diameter | 0.2 in |
Thread Size | 1/2 in |
Cable Length | 5 ft |
Probe Diameter | 0.4 in |
Dial Diameter | 3.5 in |
Probe Length | 2 in |
Description
Analog Panel Mount Thermometer, 0 Degrees to 100 Degrees F, 3.5 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 5 ft Cable, Vapor-Actuated, 304 Stainless Steel Housing with Polycarbonate Lens, Cable Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT DURALIFE 3-1/2IN 1/4IN 0-30IN-H2O NPT PRESSURE GAUGE (35-1009-SW-02L-30/0IMV)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 400 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-400-psi)
- ASHCROFT Pressure Transducer, Range 0 to 60 psi, (G17M0142F260#)
- WINTERS Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Silver (PFQ775-DRY)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (13G230)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U615)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U646)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300F (12U657)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U664)
- ZORO SELECT Analog Panel Mt Thermometer, 40 to 240F (1EPE8)
- SPER SCIENTIFIC Large Display Temperature Monitor (800116)
- Zoro Select Panel Mount Thermometers