Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, DC Voltage, 0-150 DC V
Mfr # 12G445
Zoro # G4275871
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type DC Voltage
- Range 0-150DC V
- Size (In.) 2.5
- Case Style Rish Vista
Product Information
- Brand Zoro Select
- MFR # 12G445
- Zoro # G4275871
- UPC # 190735383636
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 2.5 |
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Analog Panel Meter |
Type | DC Voltage |
Range | 0-150DC V |
Case Style | Rish Vista |
Includes | Mounting Template and Mounting Screws |
Movement | Moving Coil |
Standards | UL |
Accuracy | +/-1.5% Full Scale |
Case | 10% Glass Filled Polycarbonate |
Window | Polycarbonate |
Description
Analog Panel Meter, DC Voltage, Range 0-150DC V, Size (In.) 2.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Coil, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in BSPT, Black (SEP-101D-254H-BSPT)
- NOSHOK 800 Series Temperature Transmitter, 0/140°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 6 in Stem, 6 mm Diameter (800-0/140-1-1-8-8-060-6)
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 10, 99 Ft (YOK B9855AY)
- OTC Infrared Thermometer, Backlit LCD, -76 Degrees to 1400 Degrees F, Single Dot Laser Sighting (TIF7620)
- ZORO SELECT Analog Panel Meter, AC Current, 0-10 AC A (12G372)
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A (12G385)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-50 DC V (12G441)
- ZORO SELECT Analog Panel Meter, DC Current, 0-25 DC A (12G420)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-15 DC V (12G437)
- ZORO SELECT Analog Panel Meter, AC Current, 0-75 AC A (12G389)
- ZORO SELECT Analog Panel Meter, AC Percent Load (12G414)
- Zoro Select Analog Panel Meters