Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, DC Current, 0-25 DC A
Mfr # 12G419
Zoro # G4270287
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DC Current
- Range 0-25DC A
- Size (In.) 2.5
- Case Style Rish Vista
- Movement Moving Coil
Product Information
- Brand Zoro Select
- MFR # 12G419
- Zoro # G4270287
- UPC # 190735383377
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 2.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | DC Current |
Range | 0-25DC A |
Case Style | Rish Vista |
Movement | Moving Coil |
Accuracy | +/-1.5% Full Scale |
Includes | Mounting Template and Mounting Screws |
Standards | UL |
Window | Polycarbonate |
Case | 10% Glass Filled Polycarbonate |
Description
Analog Panel Meter, DC Current, Range 0-25DC A, Size (In.) 2.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Coil, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26705)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in FNPT, Plastic, Black (451259SD04L/50312HH04TXCF60#)
- DESCO Grounding Drag Chain, 1 M, 24" (14000)
- ZORO SELECT Gauge, 2-1/2 In Dia, Low Side, Blue, 250 psi (4CFD3)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-500 AC V (12G411)
- ZORO SELECT Analog Panel Meter, AC Current, 0-15 AC A (12G377)
- ZORO SELECT Analog Panel Meter, AC Current, 0-200 AC A (12G398)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-150 DC V (12G444)
- ZORO SELECT Analog Panel Meter, AC Current, 0-300 AC A (12G403)
- ZORO SELECT Analog Panel Meter, AC Current, 0-200 AC A (12G397)
- YOKOGAWA 0-80KV-DC VOLTMETER (250-300-XSXS)
- Zoro Select Analog Panel Meters