Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Voltage, 0-300 AC V
Mfr # 12G407
Zoro # G4265877
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Voltage
- Range 0 to 300AC V
- Size (In.) 3.5
- Case Style Rish Vista
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Zoro Select
- MFR # 12G407
- Zoro # G4265877
- UPC # 190735383254
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 3.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | AC Voltage |
Range | 0 to 300AC V |
Case Style | Rish Vista |
Movement | Moving Iron |
Case | 10% Glass Filled Polycarbonate |
Standards | UL |
Accuracy | +/-1.5% Full Scale |
Window | Polycarbonate |
Includes | Mounting Template and Mounting Screws |
Description
Analog Panel Meter, AC Voltage, Range 0 to 300AC V, Size (In.) 3.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS Digital Timer, 99 Min.59 Sec (TW3-0-8)
- MAMAC Pr-274-R1-Vdc Low Pressure (PR-274-R1-)
- FLUKE Test Probes, Black/Red, 10A, 1000VDC (TP38)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in FNPT, Silver (301L254F/0JJJ100)
- ZORO SELECT Analog Panel Meter, AC Current, 0-5 AC A (12G371)
- ZORO SELECT Analog Panel Meter, AC Current, 0-150 AC A (12G394)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-15 DC V (12G436)
- ZORO SELECT Analog Panel Meter, AC Current, 0-100 AC A (12G393)
- ZORO SELECT Analog Panel Meter, DC Current, 0-100 DC A (12G428)
- ZORO SELECT Analog Panel Meter, DC Current, 0-150 DC A (12G429)
- ZORO SELECT Analog Panel Meter, AC Current, 0-150 AC A (12G395)
- Zoro Select Analog Panel Meters