Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Current, 0-50 AC A
Mfr # 12G384
Zoro # G4270454
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current
- Range 0 to 50AC A
- Size (In.) 3.5
- Case Style Rish Vista
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Zoro Select
- MFR # 12G384
- Zoro # G4270454
- UPC # 190735383032
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 3.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | AC Current |
Range | 0 to 50AC A |
Case Style | Rish Vista |
Movement | Moving Iron |
Includes | Mounting Template and Mounting Screws |
Accuracy | +/-1.5% Full Scale |
Standards | UL |
Case | 10% Glass Filled Polycarbonate |
Window | Polycarbonate |
Description
Analog Panel Meter, AC Current, Range 0 to 50AC A, Size (In.) 3.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFELSKO Coating Thickness Gage, Std, 0.5 - 40 Mils (PosiTector 200 B/Std)
- ZORO SELECT Digital Panel Meter, AC Voltage, 0-250 VAC (12G489)
- COOPER-ATKINS Surface Temp Probe, -40 to 1202 Deg F (50319-K)
- WIKA INSTRUMENT 2.5" Type 213.53 300PSI Gauge - 1/4" NPT LM Stainless Steel (9767096)
- ZORO SELECT Analog Panel Meter, AC Current, 0-25 AC A (12G379)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-150 AC V (12G406)
- ZORO SELECT Analog Panel Meter, AC Current, 0-200 AC A (12G399)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-300 AC V (12G407)
- ZORO SELECT Analog Panel Meter, AC Current, 0-5 AC A (12G369)
- ZORO SELECT Analog Panel Meter, AC Percent Load (12G414)
- GE 0-15A AMP AMMETER (L550-NDND)
- Zoro Select Analog Panel Meters