Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Current, 0-25 AC A
Mfr # 12G380
Zoro # G4263226
original price:
$45.66
9% off
new price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current
- Range 0 to 25AC A
- Size (In.) 3.5
- Case Style Rish Vista
- Movement Moving Iron
Product Information
- Brand Zoro Select
- MFR # 12G380
- Zoro # G4263226
- UPC # 190735382998
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 3.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | AC Current |
Range | 0 to 25AC A |
Case Style | Rish Vista |
Movement | Moving Iron |
Window | Polycarbonate |
Includes | Mounting Template and Mounting Screws |
Accuracy | +/-1.5% Full Scale |
Standards | UL |
Case | 10% Glass Filled Polycarbonate |
Description
Analog Panel Meter, AC Current, Range 0 to 25AC A, Size (In.) 3.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAMAC Te-703-D-7-A-1 10,000 Ohm Ntc (TE-703-D-7)
- DWYER INSTRUMENTS Pitot Tube (DS-300-4)
- ZORO SELECT Alligator Clip Test Lead, 36 In, Black (4WPZ5)
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Black (4FLX6)
- ZORO SELECT Analog Panel Meter, AC Current, 0-15 AC A (12G377)
- ZORO SELECT Analog Panel Meter, AC Current, 0-15 AC A (12G378)
- ZORO SELECT Analog Panel Meter, AC Current, 0-10 AC A (12G373)
- ZORO SELECT Analog Panel Meter, DC Current, 0-100 DC A (12G428)
- ZORO SELECT Analog Panel Meter, AC Current, 0-10 AC A (12G372)
- ZORO SELECT Analog Panel Meter, AC Current, 0-10 AC A (12G375)
- YOKOGAWA 0-1500A Amp Ammeter (103131LSTC7PRY)
- Zoro Select Analog Panel Meters