Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Current, 0-200 AC A
Mfr # 12G397
Zoro # G4268171
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current
- Range 0 to 200/5 AC A
- Size (In.) 2.5
- Case Style Rish Vista
- Includes Mounting Template and Mounting Screws
Product Information
- Brand Zoro Select
- MFR # 12G397
- Zoro # G4268171
- UPC # 190735383162
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 2.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | AC Current |
Range | 0 to 200/5 AC A |
Case Style | Rish Vista |
Includes | Mounting Template and Mounting Screws |
Accuracy | +/-1.5% Full Scale |
Movement | Moving Iron |
Case | 10% Glass Filled Polycarbonate |
Window | Polycarbonate |
Use With | External 5A Current Transformer |
Standards | UL |
Description
Analog Panel Meter, AC Current, Range 0 to 200/5 AC A, Size (In.) 2.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Use With External 5A Current Transformer, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pressure And Tonnage Gauge (9652)
- EXTECH Inspection Camera, 4.3" Monitor Size (BR90)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Silver (PFQ2488-DRY-2FF)
- WINTERS Thermometer, Analog, 30 to 250 deg, 3/4in (TSW174-SWLF.)
- ZORO SELECT Analog Panel Meter, AC Current, 0-5 AC A (12G369)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-50 DC V (12G441)
- ZORO SELECT Analog Panel Meter, AC Current, 0-75 AC A (12G390)
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A (12G386)
- ZORO SELECT Analog Panel Meter, AC Current, 0-150 AC A (12G394)
- ZORO SELECT Analog Panel Meter, AC Current, 0-100 AC A (12G393)
- ZORO SELECT Analog Panel Meter, AC Current, 0-5 AC A (12G371)
- Zoro Select Analog Panel Meters