Shop All Cough, Cold & Flu
Zoro Select
Ammonia Towelette, Ampule, 700mg
Mfr # 90931
Zoro # G6610508
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medicinal Type Inhalants and Antidotes
- Medicinal Form Towelette
- Medicinal Count 10 x 1
- Package Type - First Aid and Wound Care Pouch
- Medicinal Strength Regular Strength
Product Information
- Brand Zoro Select
- MFR # 90931
- Zoro # G6610508
- UPC # 92265909310
- Country of Origin United States
- Category Cough, Cold & Flu
Dimensions
Size | 700mg |
Details
Medicinal Type | Inhalants and Antidotes |
Item | Fainting Reliever |
Medicinal Form | Towelette |
Medicinal Count | 10 x 1 |
Package Type - First Aid and Wound Care | Pouch |
Medicinal Strength | Regular Strength |
Medicinal Flavor | Unflavored |
Includes | Tablet Information, Directions, Warnings and Use |
Formula | Ammonia |
Flavor | Unflavored |
Individually Dosed | Individually Dosed |
Number of Individual Doses | 10 |
Unit Count | 10 |
Format | Wipe |
Strength | Regular Strength |
Dose Package Type | Pouch |
Compatible Manufacturer Part Number | 54533, 54577, 54580, 54581, 54767, 54768, 59077, 59312, 59325, 59330, 59331, 59359, 90829G, 90831-021-GR, 90931G |
Unit Dose | 700 mg |
Purpose | Inhalants and Antidotes |
Active Ingredient | Ammonia |
Exterior Package Type | Pouch |
Description
Fainting Reliever, Active Ingredient Ammonia, Number of Individual Doses 10, Unit Count 10, Unit Dose 700 mg, Format Wipe, Compatible Manufacturer Part Number 54533, 54577, 54580, 54581, 54767, 54768, 59077, 59312, 59325, 59330, 59331, 59359, 90829G, 90831-021-GR, 90931G, Dose Package Type Pouch, Exterior Package Type Pouch, Flavor Unflavored, Individually Dosed Individually Dosed, Purpose Inhalants and Antidotes, Strength Regular Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Dental Root Tip Elevator, DEL 80, Gold (CYZR-0835)
- STRYKER PHYSIO-CONTROL Battery, Lithium (11141-000165)
- 3M 3M Knee/Elbow Bandages, Waterproof, Breathable, 3.50"L x 2.38"W, 6/BX, Clear (MMM58108)
- ZORO SELECT Gauze Pad, Cotton Blend Gauze, PK100 (3JME3)
- ZORO SELECT CONTNR MEDCN CUP 2 OZ PP, PK1150 (02102A)
- ZORO SELECT Aspirin, 325mg (20-155)
- ZORO SELECT Cough Drops, Lozenge, 7.6mg Size, PK24 (05064)
- ZORO SELECT Cough Drops, Lozenge, 50 x 1, 7.6mg, PK50 (90306)
- ZORO SELECT Antacids and Indigestion, 420mg Size, PK6 (10169)
- RECKITT BENCKISER Mucinex 63824-02314 Max Strength Expectorant, 14 Tablets per Bottle (63824-02314)
- TYLENOL Tylenol Cold & Flu Severe Tylenol 24 Caplets, PK48 (3027026)
- Zoro Select Cough, Cold & Flu