Shop All Plastic Sheets
Zoro Select
Amber Polyimide Film Stock 2 ft. L x 24" W x 0.001" Thick
Mfr # BULK-PF-PI-4
Zoro # G7284333
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polyimide
- Plastic Thickness 0.001 in
- Plastic Width 24 in
- Plastic Length 24 in
- Plastic Color Amber
Product Information
- Brand Zoro Select
- MFR # BULK-PF-PI-4
- Zoro # G7284333
- UPC # 193005347826
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24 in |
Plastic Length | 24 in |
Length | 24" |
Width | 24" |
Nominal Size | 24 in W x 24 in L |
Description
Film Stock, Polyimide, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.001 in, Amber, Plastic Clarity Semi-Clear, Standards UL 94 V-0, Impact Strength Not Rated, Temperature Range -450 Degrees to 750 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Garolite XX Sheet Stock 12" L x 12" W x 1/8" Thick (BULK-CS-GXX-42)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.375 Thick, 24 X 48 (SPLEXICL.375-24X48)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 7/8 in W (18H.875-36)
- PRECISION BRAND Arbor Shim, 0.0080x1/2 ID, Pk10 (25129)
- ZORO SELECT Amber Polyimide Film Stock 12" L x 12" W x 0.002" Thick (BULK-PF-PI-2)
- ZORO SELECT Amber Polyimide Film Stock 5 ft. L x 24" W x 0.005" Thick (BULK-PF-PI-9)
- ZORO SELECT Amber Polyimide Film Stock 2 ft. L x 24" W x 0.005" Thick (BULK-PF-PI-6)
- ZORO SELECT White HDPE Sheet Stock 16" L x 16" W x 1" Thick (BULK-PS-PE-410)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 24" W x 0.236" Thick (BULK-PS-ACR-26)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.750" Thick (1ZAR5)
- ZORO SELECT PVC Type 1 Plastic Sheet 72" L x 48" W x 1/4" Thick (BULK-PS-PVC-415)
- Zoro Select Plastic Sheets