Shop All Aluminum Tube Stock
Zoro Select
Aluminum Square Tube, Aluminum, 6063 Alloy Type, 7/8 in, 6 ft L.
Mfr # 22659_72_0
Zoro # G403045322
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.062 in
- Outside Square 1 in
- Alloy Type 6063
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # 22659_72_0
- Zoro # G403045322
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 6 ft |
Length Tolerance | +/-0.5 in |
Overall Length | 6 ft |
Inside Width | 7/8 in |
Outside Width | 1 in |
Inside Height | 7/8 in |
Outside Height | 1 in |
Description
Aluminum Square Tube 6063, Aluminum, 6063, T52, Square, 6 ft Overall Length, 7/8 in Inside Width, 7/8 in Inside Height, 1 in Outside Width, 1 in Outside Height, 0.062 in Wall Thickness, Wall Thickness Tolerance +/-0.0100 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Standards ASTM B221, Minimum Temperature -320 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Poly Tubing Dispenser, Black, 1/Each (PT12DISP)
- ZORO SELECT Cored Bar, Bronze, Unfnsh OD 1-1/4 In (B932C006010-13)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.750" Thick (1ZAT8)
- ZORO SELECT Neoprene Strip, 50A, 10'x1"x1/32", Black (BULK-RS-N50-150)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 7/8 in, 1 ft L. (22659_12_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 7/8 in, 3 ft L. (22659_36_0)
- ZORO SELECT Aluminum Rectangle Bar, 2 in Over. W (1145_48_0)
- ZORO SELECT Aluminum Rectangle Bar, 1.25 in Over. W (1126_48_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1 1/2 in, 6 ft L. (7122_72_0)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALT8)
- ONLINEMETALS Tube-Rectangle Radius Corner, Aluminum, 6061 Alloy Type, 72 L. (23689)
- Zoro Select Aluminum Tube Stock