Shop All Aluminum Tube Stock
Zoro Select
Aluminum Square Tube, Aluminum, 6063 Alloy Type, 2 3/4 in, 3 ft L.
Mfr # 4602_36_0
Zoro # G403045711
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.125 in
- Outside Square 3 in
- Alloy Type 6063
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # 4602_36_0
- Zoro # G403045711
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 3 ft |
Length Tolerance | +/-0.5 in |
Overall Length | 36 in |
Inside Width | 2 3/4 in |
Outside Height | 3 in |
Outside Width | 3 in |
Height Tolerance | +/-0.035 in |
Inside Height | 2 3/4 in |
Description
Aluminum Square Tube 6063, Aluminum, 6063, T52, Square, 36 in Overall Length, 2 3/4 in Inside Width, 2 3/4 in Inside Height, 3 in Outside Width, 3 in Outside Height, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, B17 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 316, 6in Overall L (316/316L SS0.25x6x61)
- ZORO SELECT EPDM Sheet, 60A, 36"x36"x3/16", Black (BULK-RS-E60-46)
- PRECISION BRAND Arbor Shim, 0.1250x1 1/8 ID, Pk10 (25239)
- ZORO SELECT SBR Sheet, 60A, 36"x24"x0.125", Red (BULK-RS-RSBR60-84)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 2 3/4 in, 6 ft L. (4602_72_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 6 in L. (7038_6_0)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1/2", 6 ft. L. (6ALR9)
- ZORO SELECT Aluminum Rectangle Bar, 2 in Over. W (1145_24_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 in, 6 ft L. (18015_72_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L. (7042_72_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 5/8 in, 1 ft L. (9724_12_0)
- Zoro Select Aluminum Tube Stock