Shop All Aluminum Tube Stock
Zoro Select
Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 1/2 in, 3 ft L.
Mfr # 7060_36_0
Zoro # G803045830
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.25 in
- Outside Square 3 in
- Alloy Type 6061
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # 7060_36_0
- Zoro # G803045830
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 3 ft |
Length Tolerance | +/-0.25 in |
Overall Length | 36 in |
Inside Height | 2 1/2 in |
Outside Width | 3 in |
Outside Height | 3 in |
Height Tolerance | +/-0.0850 in |
Inside Width | 2 1/2 in |
Description
Aluminum Square Tube 6061, Aluminum, 6061, T6, Square, 36 in Overall Length, 2 1/2 in Inside Width, 2 1/2 in Inside Height, 3 in Outside Width, 3 in Outside Height, 0.25 in Wall Thickness, Wall Thickness Tolerance +/-0.011 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 2024, 1 In Dia x 6 Ft L (2EZP7)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 25 ft L, 1/4 in Thick, Black (CCNES1/4F91325)
- USA INDUSTRIALS Red SBR Rubber Roll - 60A - 1/8" Thick x 36" Wide x 9 ft. Long (BULK-RS-RSBR60-82)
- E. JAMES Sheet Rubber, 1/8, 12" X 4ft Neo Economy 40 (50040-1/8X12X4)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 1/2 in, 1/2 ft L. (7060_6_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 1/2 in, 2 ft L. (7060_24_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 1/2 in, 6 ft L. (7060_72_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 6 in L. (19958_6_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (1212_72_0)
- ZORO SELECT Aluminum Rectangle Tube, 24 in Overall L (22983_24_0)
- ONLINEMETALS Aluminum Sheet/Plate 7050, Alloy Steel, 72 L. (19731)
- Zoro Select Aluminum Tube Stock