Shop All Aluminum Tube Stock
Zoro Select
Aluminum Square Tube, 6 ft Overall L
Mfr # 20685_72_0
Zoro # G605375241
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.063 in
- Standards ASTM B221
- Temper T52
- Tensile Strength 35,000 psi
Product Information
- Brand Zoro Select
- MFR # 20685_72_0
- Zoro # G605375241
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Overall Length | 6 ft |
Outside Height | 1/2 in |
Outside Width | 1/2 in |
Details
Material | Aluminum |
Wall Thickness | 0.063 in |
Standards | ASTM B221 |
Temper | T52 |
Tensile Strength | 35,000 psi |
Item | Aluminum Square Tube 6063 |
Brinell Hardness | 73 |
Material Grade | 6063 |
Yield Strength | 31,000 psi |
Shape | Square |
System of Measurement | Inch |
Fabrication | Extruded |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Description
Aluminum Square Tube 6063, Aluminum, 6063, T52, Square, 6 ft Overall Length, 1/2 in Outside Width, 1/2 in Outside Height, 0.063 in Wall Thickness, Fabrication Extruded, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Standards ASTM B221, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 4 In, 3 Ft (2EYZ8)
- FIBERGRATE Pedestrian Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872020)
- ZORO SELECT Felt Sheets (BULK-FS-F1-156)
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 3.00 ID X 4.50 OD X 26.000 [Each] (TNYLMD3.000X4.500X26.000)
- ZORO SELECT Tubing, Square, Aluminum, 3003 Alloy Type, 0.14", 1 ft. L. (83015)
- ZORO SELECT Aluminum Rectangle Bar, 3 in Over. W (1170_48_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 36 in L. (14950_36_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 36 in L. (1205_36_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L. (18109_72_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 5 1/2 in, 3 ft L. (18024_36_0)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALU1)
- Zoro Select Aluminum Tube Stock