Shop All Aluminum Tube Stock
Zoro Select
Aluminum Square Tube, 36 in Overall L
Mfr # 20685_36_0
Zoro # G805375263
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.063 in
- Standards ASTM B221
- Temper T52
- Tensile Strength 35,000 psi
Product Information
- Brand Zoro Select
- MFR # 20685_36_0
- Zoro # G805375263
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Outside Width | 1/2 in |
Overall Length | 36 in |
Outside Height | 1/2 in |
Details
Material | Aluminum |
Wall Thickness | 0.063 in |
Standards | ASTM B221 |
Temper | T52 |
Item | Aluminum Square Tube 6063 |
Tensile Strength | 35,000 psi |
Material Grade | 6063 |
System of Measurement | Inch |
Shape | Square |
Includes Material Certificate | Yes |
Fabrication | Extruded |
Mechanical Finish | Mill |
Yield Strength | 31,000 psi |
Brinell Hardness | 73 |
Description
Aluminum Square Tube 6063, Aluminum, 6063, T52, Square, 36 in Overall Length, 1/2 in Outside Width, 1/2 in Outside Height, 0.063 in Wall Thickness, Fabrication Extruded, Mechanical Finish Mill, Yield Strength 31,000 psi, Tensile Strength 35,000 psi, 73 Brinell Hardness, Includes Material Certificate Yes, Standards ASTM B221, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rectangular Bar, 6" L, 1" W (18F.5X1-6)
- ZORO SELECT Felt Sheets (BULK-FS-PET-56)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Black (ZUSA-XPE-84)
- ZORO SELECT White Polystyrene Sheet Stock 96" L x 48" W x 0.080" Thick (3GXZ9)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83035)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L. (7901_72_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 5 1/2 in, 3 ft L. (18024_36_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (1209_24_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (4353_36_0)
- ZORO SELECT Aluminum Rectangle Bar, 1.5 in Over. W (1136_36_0)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 72 L. (10025)
- Zoro Select Aluminum Tube Stock