Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 4 ft Overall L
Mfr # 7964_24_48
Zoro # G405374765
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.09 in
- Temper T4
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Standards ASTM B209
Product Information
- Brand Zoro Select
- MFR # 7964_24_48
- Zoro # G405374765
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 4 ft |
Overall Width | 24 in |
Details
Thickness | 0.09 in |
Temper | T4 |
Material | Aluminum |
Item | Aluminum Sheet 6061 |
Standards | ASTM B209 |
Tensile Strength | 45,000 psi |
Yield Strength | 40,000 psi |
Heat Treatment | No Heat Treatment |
Material Grade | 6061 |
Includes Material Certificate | Yes |
Brinell Hardness | 95 |
Shape Type | Sheet |
Shape | Sheet |
Mechanical Finish | Mill |
Heat Treatable | Yes |
System of Measurement | Inch |
Rockwell Hardness | 60 |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T4, Sheet, Overall Length 4 ft, Length Tolerance +0.125/-0 in, Overall Width 24 in, Thickness 0.09 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 1 1/2 In, 3 Ft (2EZK2)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 2 In, 3 Ft (2EZX1)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4362_72_0)
- ZORO SELECT Black Acetal Rectangle Stock 24" L x 1" W x 1/2" Thick (BULK-PS-ACB-105)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.125X2.5-36)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 4 In, 1 Ft (61F1X4-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F.25X5-6)
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 3 In, 6 Ft (2EYW1)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.125 in Over. W (61S1.125-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F.25X2-6)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1243_2_24)
- Zoro Select Aluminum Sheets