Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 4 ft Overall L
Mfr # 7961_24_48
Zoro # G605374763
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063 in
- Temper T4
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Tensile Strength 45,000 psi
Product Information
- Brand Zoro Select
- MFR # 7961_24_48
- Zoro # G605374763
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 4 ft |
Overall Width | 24 in |
Details
Thickness | 0.063 in |
Temper | T4 |
Material | Aluminum |
Tensile Strength | 45,000 psi |
Standards | ASTM B209 |
Item | Aluminum Sheet 6061 |
Yield Strength | 40,000 psi |
System of Measurement | Inch |
Shape | Sheet |
Brinell Hardness | 95 |
Shape Type | Sheet |
Mechanical Finish | Mill |
Heat Treatable | Yes |
Heat Treatment | No Heat Treatment |
Material Grade | 6061 |
Includes Material Certificate | Yes |
Rockwell Hardness | 60 |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T4, Sheet, Overall Length 4 ft, Length Tolerance +0.125/-0 in, Overall Width 24 in, Thickness 0.063 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-171)
- ZORO SELECT Centerless Round, 1045, 1 In Dia x 1 Ft L (3ANL4)
- ZORO SELECT Oil Hard, Drill Rod, Steel, .471" x 36" L (M1D126)
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872235)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8089_6_12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (4786_6_6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F1X1.75-12)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/4 x1/2 In, 8 ft (6ALW9)
- ZORO SELECT Aluminum Sheet 5052, 36 in Overall L (18002_12_36)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (8025_4_24)
- ZORO SELECT Plate Stock, Aluminum, 2 in Over. W (CP2X2-48)
- Zoro Select Aluminum Sheets