Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 4 ft Overall L
Mfr # 1241_24_48
Zoro # G302644640
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.05 in
- Finish Unpolished
- Temper T6
- Length Tolerance +0.125/-0 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 1241_24_48
- Zoro # G302644640
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 24 in x 48 in |
Overall Width | 24 in |
Overall Length | 4 ft |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 4 ft, Length Tolerance +0.125/-0 in, Overall Width 24 in, Width Tolerance +0.125/-0 in, Thickness 0.05 in, Thickness Tolerance +/-0.003 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 7/16 in Overall Width, Style: E (ZTRIM-344)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 1-1/4" Dia. (2XML4)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate Polycarbonate Sheet, 0.187 X 48 X 96 Each (SPCCL.187X48.000X96.0GP Polycarbonate9034)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 3 In, 6 Ft (61F.188X3-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 3.5 in Over. W (61F.25X3.5-12)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (17911_2_24)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1244_2_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24F.25X.75 -24)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (7125_24_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61S.5-36)
- ZORO SELECT Flat Bar Stock 6061, 6 ft Overall L (61F.25X10-72)
- Zoro Select Aluminum Sheets