Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 36 in Overall L
Mfr # 24270_12_36
Zoro # G605373582
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.19 in
- Temper T6
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Standards ASTM B209
Product Information
- Brand Zoro Select
- MFR # 24270_12_36
- Zoro # G605373582
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Width | 12 in |
Overall Length | 36 in |
Details
Thickness | 0.19 in |
Temper | T6 |
Material | Aluminum |
Standards | ASTM B209 |
Item | Aluminum Sheet 6061 |
Tensile Strength | 45,000 psi |
Yield Strength | 40,000 psi |
Heat Treatment | No Heat Treatment |
System of Measurement | Inch |
Shape Type | Sheet |
Material Grade | 6061 |
Includes Material Certificate | Yes |
Brinell Hardness | 95 |
Rockwell Hardness | 60 |
Mechanical Finish | Mill |
Shape | Sheet |
Heat Treatable | Yes |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 36 in, Length Tolerance +0.125/-0 in, Overall Width 12 in, Thickness 0.19 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" OD x 0.12" Wall x 1.26" ID Carbon Steel Round Tube A513-Type 5 DOM (7791)
- ZORO SELECT EPDM Strip, 60A, 10'x1 1/2"x1/16 (BULK-RS-E60-62)
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 5 ft., 40A (BULK-RS-S40-262)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 2 3/4 in, 3 ft L. (4602_36_0)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 2 In, 1 Ft (2EZW3)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (24F1.25X2.5 -6)
- ZORO SELECT Aluminum Sheet 5052, 36 in Overall L (23896_36_36)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (24F1.5X3-6)
- ZORO SELECT Plate Stock, 3003 Al, H14, 3/16Tx12Wx48 InL (03P.188X12-48)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (20733_2_24)
- ZORO SELECT Flat, Al, 6061, 5/8 x 1 In, 1 Ft (61F.625X1-12)
- Zoro Select Aluminum Sheets