Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 36 in Overall L
Mfr # 24265_36_36
Zoro # G105373822
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063 in
- Temper T6
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Standards ASTM B209
Product Information
- Brand Zoro Select
- MFR # 24265_36_36
- Zoro # G105373822
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 36 in |
Overall Width | 36 in |
Details
Thickness | 0.063 in |
Temper | T6 |
Material | Aluminum |
Standards | ASTM B209 |
Yield Strength | 40,000 psi |
Item | Aluminum Sheet 6061 |
Tensile Strength | 45,000 psi |
Includes Material Certificate | Yes |
Material Grade | 6061 |
System of Measurement | Inch |
Heat Treatable | Yes |
Mechanical Finish | Mill |
Brinell Hardness | 95 |
Shape | Sheet |
Rockwell Hardness | 60 |
Shape Type | Sheet |
Heat Treatment | No Heat Treatment |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 36 in, Length Tolerance +0.125/-0 in, Overall Width 36 in, Thickness 0.063 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheet, F7, 3/8 In T, 12 x 12 In (2FJD3)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.750" Thick (3HML6)
- ZORO SELECT Gray PVC Type 1 Tube Stock 2 ft L (BULK-RPT-PVC-27)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1 3/4", 3 ft. L. (T63S2X.125-36)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (4786_6_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 6 in Over. W (61S6-6)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (61sh.016x6-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.25 in Over. W (61S2.25-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.312X3-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.75X1-6)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (23087_36_48)
- Zoro Select Aluminum Sheets