Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 36 in Overall L
Mfr # 23084_24_36
Zoro # G805374839
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063 in
- Temper O
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Yield Strength 40,000 psi
Product Information
- Brand Zoro Select
- MFR # 23084_24_36
- Zoro # G805374839
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Width | 24 in |
Overall Length | 36 in |
Details
Thickness | 0.063 in |
Temper | O |
Material | Aluminum |
Item | Aluminum Sheet 6061 |
Yield Strength | 40,000 psi |
Tensile Strength | 45,000 psi |
Standards | ASTM B209 |
System of Measurement | Inch |
Material Grade | 6061 |
Heat Treatment | No Heat Treatment |
Mechanical Finish | Mill |
Shape Type | Sheet |
Heat Treatable | Yes |
Includes Material Certificate | Yes |
Brinell Hardness | 95 |
Shape | Sheet |
Rockwell Hardness | 60 |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper O, Sheet, Overall Length 36 in, Length Tolerance +0.125/-0 in, Overall Width 24 in, Thickness 0.063 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 3 ft. L, 2-1/2" Inside Dia, 3" Outside Dia (BULK-PT-CAC-7)
- ZORO SELECT SS Round Bar 316, 60 in Overall L (4474_60_0)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Aluminum Angle 6063-T52 (1019)
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.02 in Wire Dia (3GNU4)
- ZORO SELECT Aluminum Sheet 3003, 24 in Overall L (8090_24_24)
- ZORO SELECT Aluminum Plate 7075, 12 in Overall L (21208_12_12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61S1-12)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (7127_4_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F.375X1.75-36)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (4786_6_12)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7124_12_24)
- Zoro Select Aluminum Sheets