Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 36 in Overall L
Mfr # 21563_36_36
Zoro # G902646006
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.016 in
- Finish Unpolished
- Temper T6
- Length Tolerance +0.125/-0 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 21563_36_36
- Zoro # G902646006
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 36 in x 36 in |
Overall Width | 36 in |
Overall Length | 36 in |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 36 in, Length Tolerance +0.125/-0 in, Overall Width 36 in, Width Tolerance +0.125/-0 in, Thickness 0.016 in, Thickness Tolerance +/-0.001 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 10Ft (870960)
- ZORO SELECT Music Wire, Steel alloy, 9, 0.022 In (21022)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-60)
- ZORO SELECT Felt Sheets (BULK-FS-F7-65)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (1246_36_36)
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 3 In, 3 Ft (2EYU9)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 3 In, 3 Ft (61F.75X3-36)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (21112_2_24)
- ZORO SELECT Flat Bar Stock 6061, 24 in Overall L (61F.375X8-24)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (21563_6_12)
- STANLEY Sheet Aluminum Mill 12X18 (N316-323)
- Zoro Select Aluminum Sheets