Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 24 in Overall L
Mfr # 23083_12_24
Zoro # G305374827
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.04 in
- Temper O
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Standards ASTM B209
Product Information
- Brand Zoro Select
- MFR # 23083_12_24
- Zoro # G305374827
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 24 in |
Overall Width | 12 in |
Details
Thickness | 0.04 in |
Temper | O |
Material | Aluminum |
Standards | ASTM B209 |
Item | Aluminum Sheet 6061 |
Tensile Strength | 45,000 psi |
Yield Strength | 40,000 psi |
Rockwell Hardness | 60 |
Heat Treatable | Yes |
Material Grade | 6061 |
Shape Type | Sheet |
Mechanical Finish | Mill |
Shape | Sheet |
Includes Material Certificate | Yes |
Heat Treatment | No Heat Treatment |
System of Measurement | Inch |
Brinell Hardness | 95 |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper O, Sheet, Overall Length 24 in, Length Tolerance +0.125/-0 in, Overall Width 12 in, Thickness 0.04 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Angle, ISOFR, Gray, 3/8 In T, 4 In Leg, 10 Ft (870560)
- ZORO SELECT Black Nylon 6/6 Sheet Stock 12" L x 12" W x 0.063" Thick (PS-NYLB-217)
- PHIFER Pet and Insect Door and Window Screen, Vinyl Coated Polyester, 60 in W, 50 ft L, 0.025 in Wire Dia (3004135)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .015x6x50" (015-6-50)
- ZORO SELECT Flat Bar Stock, Aluminum, 5/16 in Over. W (61S.312-72)
- ZORO SELECT Aluminum Plate 7075, 12 in Overall L (21208_12_12)
- ZORO SELECT Flat Stock, Al, 2024, 1 1/2 x 2 1/2 In, 3 Ft (2EYT6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (24S.75 -12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (61sh.016x6-6)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (61sh.080x4-48)
- ZORO SELECT Aluminum Sheet 5052, 24 in Overall L (7129_12_24)
- Zoro Select Aluminum Sheets