Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 6061, 12 in Overall L
Mfr # 23083_12_12
Zoro # G405374857
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.04 in
- Temper O
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Standards ASTM B209
Product Information
- Brand Zoro Select
- MFR # 23083_12_12
- Zoro # G405374857
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 12 in |
Overall Width | 12 in |
Details
Thickness | 0.04 in |
Temper | O |
Material | Aluminum |
Standards | ASTM B209 |
Yield Strength | 40,000 psi |
Tensile Strength | 45,000 psi |
Item | Aluminum Sheet 6061 |
Includes Material Certificate | Yes |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Brinell Hardness | 95 |
Mechanical Finish | Mill |
Shape | Sheet |
Heat Treatable | Yes |
Rockwell Hardness | 60 |
Shape Type | Sheet |
Material Grade | 6061 |
Description
Aluminum Sheet 6061, Material Aluminum, Material Grade 6061, Temper O, Sheet, Overall Length 12 in, Length Tolerance +0.125/-0 in, Overall Width 12 in, Thickness 0.04 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95, Rockwell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 11/16" Dia. (G15-TRFE-.688-1)
- NATIONAL MFG/SPECTRUM BRANDS HHI 112x72 STL Slot Angle (N180-109)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 5" W (13752_18_0)
- ZORO SELECT Black Carbon Fiber Rod Stock 2 ft. L, 1/4" Dia. (BULK-CR-CF-4)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (24F.5X1.25 -6)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (1239_4_24)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1243_2_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F.25X1.75-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.625X1.5-24)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1241_24_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.75X1.5-24)
- Zoro Select Aluminum Sheets