Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 5052, 24 in Overall L
Mfr # 7129_24_24
Zoro # G102643614
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.08 in
- Finish Unpolished
- Temper H32
- Length Tolerance +0.125/-0 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 7129_24_24
- Zoro # G102643614
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 24 in x 24 in |
Overall Width | 24 in |
Overall Length | 24 in |
Description
Aluminum Sheet 5052, Material Aluminum, Material Grade 5052, Temper H32, Sheet, Overall Length 24 in, Length Tolerance +0.125/-0 in, Overall Width 24 in, Width Tolerance +0.125/-0 in, Thickness 0.08 in, Thickness Tolerance +/-0.0035 in, Fabrication Not Applicable, Heat Treatable No, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, Straightness Tolerance +/-0.05 in/ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 3/4" Dia. (BULK-PR-ACB-10)
- ALOMA SS Shim, Type C, 0.050In, 300 Series, PK20 (C - 0.050)
- ZORO SELECT PU Rubber Rod, 7/8 in x 6 in, 80A, Black (BULK-RR-P80-70)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0150 In, 10 In (44255)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F1.25X4-6)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 1 1/4 In, 3 Ft (61F1X1.25-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.375X3-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (24F.375X2 -6)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/8Tx12Wx48 In L (03P.125X12-48)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (7125_24_48)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (7131_4_24)
- Zoro Select Aluminum Sheets