Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 5052, 24 in Overall L
Mfr # 4786_24_24
Zoro # G702643861
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125 in
- Finish Unpolished
- Temper H32
- Length Tolerance +0.125/-0 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 4786_24_24
- Zoro # G702643861
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 24 in x 24 in |
Overall Width | 24 in |
Overall Length | 24 in |
Description
Aluminum Sheet 5052, Material Aluminum, Material Grade 5052, Temper H32, Sheet, Overall Length 24 in, Length Tolerance +0.125/-0 in, Overall Width 24 in, Width Tolerance +0.125/-0 in, Thickness 0.125 in, Thickness Tolerance +/-0.0045 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: E (ZTRIM-242)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Roll, 36"x20 ft., Black, 50A (BULK-RS-H50-993)
- PRECISION BRAND Stainless Shim 0.002in 6in X 60in Other Metalworking Tools & Consumable (22146 22LX2)
- ZORO SELECT HS EPDM Rubber Roll No Adhesive, 60A, 1/4"T x 36"W x 10 Ft L (BULK-RS-E60HT-208)
- ZORO SELECT Aluminum Sheet 1100, 4 ft Overall L (8025_24_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 5/16 in Over. W (61S.312-24)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (7959_24_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61F.25X.5-24)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (7961_24_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F1.5X5-6)
- ONLINEMETALS 0.063" Thick x 0.5" Hole x 0.6875" Stagger Aluminum Perforated Sheet 3003-H14-Round Hole (15704)
- Zoro Select Aluminum Sheets