Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 5052, 24 in Overall L
Mfr # 23895_24_24
Zoro # G605374725
original price:
$37.30
17% off
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.032 in
- Temper H32
- Length Tolerance +0.125/-0 in
- Material Aluminum
- Standards ASTM B209
Product Information
- Brand Zoro Select
- MFR # 23895_24_24
- Zoro # G605374725
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Width | 24 in |
Overall Length | 24 in |
Details
Thickness | 0.032 in |
Temper | H32 |
Material | Aluminum |
Standards | ASTM B209 |
Tensile Strength | 33,000 psi |
Yield Strength | 28,000 psi |
Item | Aluminum Sheet 5052 |
Includes Material Certificate | Yes |
Heat Treatable | No |
Heat Treatment | No Heat Treatment |
Shape Type | Sheet |
Mechanical Finish | Mill |
Brinell Hardness | 60 |
Material Grade | 5052 |
Shape | Sheet |
System of Measurement | Inch |
Description
Aluminum Sheet 5052, Material Aluminum, Material Grade 5052, Temper H32, Sheet, Overall Length 24 in, Length Tolerance +0.125/-0 in, Overall Width 24 in, Thickness 0.032 in, Heat Treatment No Heat Treatment, Heat Treatable No, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0200", Yellow, PK10 (44560)
- E. JAMES Rubber Strip, Hypalon, 1/8"Th, 36"x2", 60A (330-1/8XTAPE)
- ZORO SELECT Felt Strip, F13, 3/8 In T, 1 1/2 x 60 In (2FKZ9)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 3/4 in, 1 ft L. (18020_12_0)
- ZORO SELECT Flat Stock, Al, 2024, 1 x 1 1/4 In, 3 Ft (2EYP4)
- ZORO SELECT Plate Stock, Aluminum, 2 in Over. W (CP.25X2-24)
- ZORO SELECT Flat Stock, Al, 6061, 2 x 3 In, 3 Ft (61F2X3-36)
- ZORO SELECT Sheet, Perf, Al, 40x36, 20ga, 0.25 In Dia, Rnd (03032250R313S-36X40)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 1 In, 6 Ft (2EZA5)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/8x5/8 In, 8 ft. (6ALX6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (24F.25X.5 -36)
- Zoro Select Aluminum Sheets