Shop All Aluminum Sheets
Zoro Select
Aluminum Sheet 3003, 24 in Overall L
Mfr # 8089_12_24
Zoro # G202646119
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.05 in
- Finish Unpolished
- Temper H14
- Length Tolerance +0.125/-0 in
- Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 8089_12_24
- Zoro # G202646119
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length Tolerance | +0.125/-0 in |
Width Tolerance | +0.125/-0 in |
Width and Length | 12 in x 24 in |
Overall Length | 24 in |
Overall Width | 12 in |
Description
Aluminum Sheet 3003, Material Aluminum, Material Grade 3003, Temper H14, Sheet, Overall Length 24 in, Length Tolerance +0.125/-0 in, Overall Width 12 in, Width Tolerance +0.125/-0 in, Thickness 0.05 in, Thickness Tolerance +/-0.003 in, Fabrication Not Applicable, Heat Treatable No, Mechanical Finish Mill, Yield Strength 27,000 psi, Tensile Strength 29,000 psi, Brinell Hardness 55, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, Straightness Tolerance +/-0.05 in/ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 3 In, 3 Ft (61F.75X3-36)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 2.0 in H, Galvanized Steel Finish (22188S200-B4)
- ZORO SELECT Buna-N Ball, 1/2 in, Black, Standard, PK5 (BULK-RB-H70-5)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 36 in L. (14441_36_0)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (1242_24_48)
- ZORO SELECT Flat Stock, Al, 6061, 5/16 x 2 In, 6 Ft (61F.312X2-72)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/8 x 8 In, 1 Ft (61F.375X8-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F1X2.5-6)
- ZORO SELECT Aluminum Sheet 5052, 36 in Overall L (23895_36_36)
- ZORO SELECT Plate Stock, Al, 6061, 3/4 x 24 x 24 In (2HGR9)
- ONLINEMETALS 0.04" Aluminum Sheet 5052-H32 (7126)
- Zoro Select Aluminum Sheets