Shop All Aluminum Tube Stock
Zoro Select
Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L.
Mfr # 4359_24_0
Zoro # G803044840
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.049 in
- Alloy Type 6061-T6
- Finish Unpolished
- Standards ASTM B210
Product Information
- Brand Zoro Select
- MFR # 4359_24_0
- Zoro # G803044840
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 2 ft |
Outside Dia. | 1 1/2 in |
Length Tolerance | +/-1 in |
Inside Dia. | 1.402 in |
Inside Diameter | 1.402 in |
Overall Length | 24 in |
Outside Diameter Tolerance | +/-0.005 in |
Outside Diameter | 1 1/2 in |
Description
Aluminum Round Tube 6061, Aluminum, 6061, T6, Round Tube, 24 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +/-0.005 in, Inside Diameter 1.402 in, 0.049 in Wall Thickness, Wall Thickness Tolerance +/-0.003 in, Fabrication Cold Drawn, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B210
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 40A (BULK-RS-E40MIL-8)
- TRIM-LOK Crown Rectangle Rubber Seal w/Adhesive Back, 25 ft. x .25"H x .5"W (X114BT-25)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 1-3/4" Dia. (1UTX8)
- ZORO SELECT Gray Polycarbonate Angle Stock, 6 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-2)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1/2 ft L. (4359_6_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (6843_72_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (20939_72_0)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 3 3/4", 6 ft. L. (T63S4X.125-72)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4352_72_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 5/8 in, 6 ft L. (9724_72_0)
- ONLINEMETALS Bar-Round, Carbon Steel, 12L14 Alloy Type, 24 L. (7591)
- Zoro Select Aluminum Tube Stock