Shop All Aluminum Tube Stock
Zoro Select
Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L.
Mfr # 4355_24_0
Zoro # G803045076
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.065 in
- Alloy Type 6061-T6
- Finish Unpolished
- Standards ASTM B210
Product Information
- Brand Zoro Select
- MFR # 4355_24_0
- Zoro # G803045076
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 2 ft |
Outside Dia. | 3/4 in |
Inside Dia. | 0.62 in |
Length Tolerance | +/-1 in |
Overall Length | 24 in |
Outside Diameter | 3/4 in |
Outside Diameter Tolerance | +/-0.004 in |
Inside Diameter | 0.62 in |
Description
Aluminum Round Tube 6061, Aluminum, 6061, T6, Round Tube, 24 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.004 in, Inside Diameter 0.62 in, 0.065 in Wall Thickness, Wall Thickness Tolerance +/-0.004 in, Fabrication Cold Drawn, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B210
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS White Lumen XT LW5 Polycarbonate Sheet, 0.125 X 48.000 X 96.000 [Each (SPCLW5WH.125X48.000X96LUMENXT)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-966)
- PLASKOLITE Acrylic Sheet24X28X.100" (1AG0959A)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/4 in Thick, Black (CNES591/4X3X50T)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L. (4368_12_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L. (6982_12_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L. (4468_12_0)
- ZORO SELECT Aluminum Rectangle Bar, 4 in Over. W (1140_72_0)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83035)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 1/2 in, 6 ft L. (6887_72_0)
- ZORO SELECT Aluminum Rectangle Bar, 6 in Over. W (17669_72_0)
- Zoro Select Aluminum Tube Stock