Shop All Aluminum Tube Stock
Zoro Select
Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L.
Mfr # 7046_12_0
Zoro # G403044448
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.25 in
- Alloy Type 6061-T6
- Finish Unpolished
- Standards AMS QQ-A-200/8
Product Information
- Brand Zoro Select
- MFR # 7046_12_0
- Zoro # G403044448
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 1 ft |
Outside Dia. | 2 1/4 in |
Length Tolerance | +/-1 in |
Inside Dia. | 1.75 in |
Outside Diameter | 2 1/4 in |
Inside Diameter | 1.75 in |
Outside Diameter Tolerance | +/-0.015 in |
Overall Length | 12 in |
Description
Aluminum Round Tube 6061, Aluminum, 6061, T6, Round Tube, 12 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 2 1/4 in, Outside Diameter Tolerance +/-0.015 in, Inside Diameter 1.75 in, 0.25 in Wall Thickness, Wall Thickness Tolerance +/-0.011 in, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-A-200/8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.3125" Stainless Round Bar 17-4 PH Cond. A Cold Finish (7262)
- ZORO SELECT clear Polycarbonate Film Stock 48" L x 24" W x 0.010" Thick (BULK-PF-PC-92)
- PRECISION BRAND Arbor Shim, 0.0030x5/8 ID, Pk10 (25144)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.5-72)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (4362_24_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1/2 ft L. (9569_6_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (7003_72_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 24 in L. (18003_24_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 1/4 in, 3 ft L. (18018_36_0)
- ZORO SELECT Aluminum Rectangle Bar, 2 in Over. W (1145_24_0)
- ONLINEMETALS Bar-Rectangle, Carbon Steel, A36 Alloy Type, 96 L. (10001)
- Zoro Select Aluminum Tube Stock