Shop All Aluminum Tube Stock
Zoro Select
Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L.
Mfr # 6982_12_0
Zoro # G203045188
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.065 in
- Alloy Type 6061-T6
- Finish Unpolished
- Standards ASTM B210
Product Information
- Brand Zoro Select
- MFR # 6982_12_0
- Zoro # G203045188
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 1 ft |
Inside Dia. | 0.745 in |
Length Tolerance | +/-1 in |
Outside Dia. | 7/8 in |
Inside Diameter | 0.745 in |
Outside Diameter Tolerance | +/-0.004 in |
Outside Diameter | 7/8 in |
Overall Length | 12 in |
Description
Aluminum Round Tube 6061, Aluminum, 6061, T6, Round Tube, 12 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 7/8 in, Outside Diameter Tolerance +/-0.004 in, Inside Diameter 0.745 in, 0.065 in Wall Thickness, Wall Thickness Tolerance +/-0.004 in, Fabrication Cold Drawn, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B210
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, #16, 0.175 In (O1D#166)
- ZORO SELECT Angle, Alum., 6063, 1/8 In Th, 2 In Leg, 8 ft (63A.125X2-96)
- ZORO SELECT Music Wire, Type 302 SS, 0.0475 In (29047)
- ZORO SELECT 0.1875" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10017_72_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (1212_72_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (4360_24_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4355_72_0)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1/2", 1 ft. L. (6ALT1)
- ZORO SELECT Aluminum Round Tube 6061, 4 ft Overall L (20149_48_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 in, 1 ft L. (18019_12_0)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83033)
- Zoro Select Aluminum Tube Stock