Shop All Aluminum Tube Stock
Zoro Select
Aluminum Round Tube, Aluminum, 2024-T3 Alloy Type, 1 ft L.
Mfr # 13921_12_0
Zoro # G803044833
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.25 in
- Alloy Type 2024-T3
- Finish Unpolished
- Standards ASTM B210
Product Information
- Brand Zoro Select
- MFR # 13921_12_0
- Zoro # G803044833
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 1 ft |
Inside Dia. | 1 in |
Length Tolerance | +/-1 in |
Outside Dia. | 1 1/2 in |
Overall Length | 12 in |
Inside Diameter | 1 in |
Outside Diameter | 1 1/2 in |
Description
Aluminum Round Tube 2024, Aluminum, 2024, T3, Round Tube, 12 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 1 1/2 in, Inside Diameter 1 in, 0.25 in Wall Thickness, Fabrication Cold Drawn, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 19,000 psi, Tensile Strength 11,000 psi, 47 Brinell Hardness, 75 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B210, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.625" Stainless Round Bar 416-Annealed Cold Finish (2055)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 24"x12", 30A (BULK-RS-S30-52)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7325 in Overall Width, Style: Trim with a Top Bulb (3100B3X3/16A-25)
- E. JAMES Sheet Rubber, 3/4, 4" X 24" Neo Economy 50 (50050-3/4R)
- ZORO SELECT Aluminum Round Tube, Aluminum, 2024-T3 Alloy Type, 3 ft L. (13921_36_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L. (1208_72_0)
- ZORO SELECT Aluminum Rectangle Bar, 1.25 in Over. W (1144_48_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (6995_12_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 5 5/8 in, 6 ft L. (14969_72_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1/2 ft L. (20531_6_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 36 in L. (18110_36_0)
- Zoro Select Aluminum Tube Stock