Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 6 ft Overall L
Mfr # 21663_72_0
Zoro # G605373711
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 2011
- Temper T3
- Length Tolerance +0.125/-0 in
- Standards ASTM B211
Product Information
- Brand Zoro Select
- MFR # 21663_72_0
- Zoro # G605373711
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Outside Diameter Tolerance | +/- 0.0015 in |
Overall Length | 6 ft |
Outside Diameter | 1/8 in |
Details
Item | Aluminum Rod 2011 |
Material | Aluminum |
Alloy Type | 2011 |
Temper | T3 |
Standards | ASTM B211 |
Shape | Rod |
Brinell Hardness | 95 |
Yield Strength | 43,000 psi |
Rockwell Hardness | 60 |
Material Grade | 2011 |
Includes Material Certificate | Yes |
Tensile Strength | 55,000 psi |
Mechanical Finish | Mill |
Tolerance Rating | Standard |
Fabrication | Cold Finished |
Heat Treatable | Yes |
Description
Aluminum Rod 2011, Aluminum, 2011, T3, Rod, Outside Diameter 1/8 in, Outside Diameter Tolerance +/- 0.0015 in, 6 ft Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 43,000 psi, Tensile Strength 55,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B211, Alloy Type 2011, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK-TILE Lock-Tile Single Edging Strip, , Black (SES001)
- ZORO SELECT Music Wire, Type 302 SS, 0.050 In (29050)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 3" W x 1" Thick (BULK-PS-ACB-229)
- ZORO SELECT Flat Stock, 0.064", 3/4" W, 1 ft. (8247)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (18008_48_0)
- ZORO SELECT Aluminum Round Bar, 36 in Overall L (21477_36_0)
- ZORO SELECT Rod, Aluminum, 6061, 2 1/4 In Dia x 6 Ft L (61R2.25-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (18102_48_0)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (22037_36_0)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (17821_48_0)
- ZORO SELECT Rod, Aluminum, 2011, 7/8 In Dia x 1 Ft L (2EYA2)
- Zoro Select Aluminum Rods