Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 6 ft Overall L
Mfr # 17821_72_0
Zoro # G105375178
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Temper T6511
- Length Tolerance +0.125/-0 in
- Standards AMS QQA200/8
Product Information
- Brand Zoro Select
- MFR # 17821_72_0
- Zoro # G105375178
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Overall Length | 6 ft |
Outside Diameter | 11/16 in |
Outside Diameter Tolerance | +/- 0.002 in |
Details
Item | Aluminum Rod 6061 |
Material | Aluminum |
Alloy Type | 6061 |
Temper | T6511 |
Standards | AMS QQA200/8 |
Shape | Rod |
Includes Material Certificate | Yes |
Brinell Hardness | 95 |
Tensile Strength | 45,000 psi |
Fabrication | Extruded |
Mechanical Finish | Mill |
Tolerance Rating | Standard |
Yield Strength | 40,000 psi |
Rockwell Hardness | 60 |
Material Grade | 6061 |
Heat Treatable | Yes |
Description
Aluminum Rod 6061, Aluminum, 6061, T6511, Rod, Outside Diameter 11/16 in, Outside Diameter Tolerance +/- 0.002 in, 6 ft Overall Length, Length Tolerance +0.125/-0 in, Fabrication Extruded, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQA200/8, Alloy Type 6061, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Strip, Butyl, 1/8"Thick, 36"x4", 60A (320-1/8Y)
- PRECISION BRAND Arbor Shim, 0.0620x1 3/8 ID, Pk10 (25277)
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872530)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 5 In, 1 Ft (61F.5X5-12)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (18112_24_0)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (17821_48_0)
- ZORO SELECT Aluminum Hex Bar, 36 in Overall L (7979_36_0)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (18008_48_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (18075_48_0)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (21565_48_0)
- ONLINEMETALS 2.125" Aluminum Round Bar 7075-T651-Cold Finish (26322)
- Zoro Select Aluminum Rods