Shop All Aluminum Rods
Zoro Select
Aluminum Round Bar, 4 ft Overall L
Mfr # 21663_48_0
Zoro # G105373693
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 2011
- Temper T3
- Length Tolerance +0.125/-0 in
- Standards ASTM B211
Product Information
- Brand Zoro Select
- MFR # 21663_48_0
- Zoro # G105373693
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Length Tolerance | +0.125/-0 in |
Outside Diameter Tolerance | +/- 0.0015 in |
Overall Length | 4 ft |
Outside Diameter | 1/8 in |
Details
Item | Aluminum Rod 2011 |
Material | Aluminum |
Alloy Type | 2011 |
Temper | T3 |
Standards | ASTM B211 |
Rockwell Hardness | 60 |
Tensile Strength | 55,000 psi |
Mechanical Finish | Mill |
Tolerance Rating | Standard |
Shape | Rod |
Yield Strength | 43,000 psi |
Brinell Hardness | 95 |
Includes Material Certificate | Yes |
Material Grade | 2011 |
Heat Treatable | Yes |
Fabrication | Cold Finished |
Description
Aluminum Rod 2011, Aluminum, 2011, T3, Rod, Outside Diameter 1/8 in, Outside Diameter Tolerance +/- 0.0015 in, 4 ft Overall Length, Length Tolerance +0.125/-0 in, Fabrication Cold Finished, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 43,000 psi, Tensile Strength 55,000 psi, 95 Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B211, Alloy Type 2011, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" High Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-NHS60-928)
- ZORO SELECT Polycarbonate Plastic Sheet 32" L x 16" W x 3/16" Thick (BULK-PS-PC-334)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.001", Pk20 (MSE001)
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.0200 In, 6", PK10 (17900)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (18084_48_0)
- ZORO SELECT Aluminum Hex Bar, 6 ft Overall L (7989_72_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (20763_12_0)
- ZORO SELECT Aluminum Round Bar, 12 in Overall L (26324_12_0)
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (7685_6_0)
- ZORO SELECT Aluminum Round Bar, 24 in Overall L (18006_24_0)
- ZORO SELECT Rod, Aluminum, 7075, 2 1/2 In Dia x 1 Ft L (2EZB1)
- Zoro Select Aluminum Rods